Shop All Cam Locks
This Product is Discontinued
American Lock
Standard Keyed Cam Lock, Key C346A (Discontinued)
Mfr # ADCL5814AKA-C346A
Zoro # G0100405
This Product is Discontinued
Key Features
- For Door Thickness (In.) 3/8 in
- Key Type Alike
- Keying Keyed Alike
- Finish Bright Nickel
- For Use With To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lock
- MFR # ADCL5814AKA-C346A
- Zoro # G0100405
- UPC # 037325978011
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 15/16 in |
Cam Length (In.) | 5/8 in |
Unlocking Radius (Deg.) | 90 or 180 |
Mounting Hole Dia. (In.) | 3/4 in |
Straight Cam Length | 5/8 in |
Straight Cam Width | 5/8 in |
Head Dia. | 15/16 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 3/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 31/32 in, Lock Brand AMERICAN LOCK, Cam Type Offset, Straight, Straight Cam Length 5/8 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Counterclockwise, Interchangeable Core No, Lock Body Material Stainless Steel, Lock Body Finish Chrome-Plated, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.