Shop All Keyed Padlocks
American Lock
Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 6 PK
Mfr # A5200GLNKAS6
Zoro # G8519594
product price: $196.99
/pk 6, $32.83/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Height 2 13/32 in
- Body Material Steel
- Body Thickness 3/4 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A5200GLNKAS6
- Zoro # G8519594
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Body Height | 2 13/32 in |
Body Width | 1 3/4 in |
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/8 in |
Shackle Width | 3/4 in |
Shackle Diameter | 5/16 in |
Description
Padlocks, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Body Color Silver, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30, (60004GD3)
- SCHLAGE KICK PLATE BRS 6""X34"" (SC8400PA3 6X34)
- ELMDOR Dry Wall Access Door, 12x12, Prime Coat W/ Screwdriver Lock (DW12X12PC-SDL)
- ABUS Hasp, Fixed, Natural (200/115)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (A30)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202KA)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A41TAG)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700NKA)
- ABUS Abus: 83IC/45 B Brass Body 1" Hardened Steel Shackle (ABS-83718)
- American Lock Keyed Padlocks