Shop All Keyed Padlocks
American Lock
Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W
Mfr # A5260
Zoro # G2988851
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Manufacturing Environments, Storage Building, Secured Storage; Construction Sites and Equipment; Industrial Plants
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A5260
- Zoro # G2988851
- UPC # 037325090591
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 1/8 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Height | 2 in |
Body Dia. | 2 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/8 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 in, Body Width 2 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. 56332, Body Color Silver, Body Dia. 2 in, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Round, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE S-Hook, .105"x 1-3/32" Zinc (SHOOK-002)
- W BOX BRDL RNG 1/4inX20 1-1/4in 1, 100PK (0E-BR12525)
- WADDELL Rosette Block 2-3/4In Pine (RTB25-36)
- MASTER MFG Yellow Magnetic Giant Foot Door St, PK12 (978CS)
- AMERICAN LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3902SWO)
- AMERICAN LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 6 PK (A5200GLNKAS6)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5260KA)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700KA)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KAW7000WWG)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5400KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20084)
- American Lock Keyed Padlocks