Shop All Keyed Padlocks
American Lock
Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W
Mfr # A5102
Zoro # G4137086
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Manufacturing Environments, Storage Building, Secured Storage
- Shackle Dia. 1/4 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A5102
- Zoro # G4137086
- UPC # 037325090560
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Body Height | 2 13/32 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 3 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 13/32 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Non Removable Key No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- J.W. WINCO GN41-40-M8-50-D3-SK Leveling Feet (41-40-M8-50-D3-SK)
- ZORO SELECT Heavy Duty Door Pull, Steel, 7 3/4 In L, Galv., Unthr. Holes (1WAE9)
- BEST Deadbolt Strike, S, Satin Chrome Finish (8KS3626)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A41KATAG)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (A30)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202KA)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200GLNKA - DG34822)
- MAGID Gold Lock, 3" Shackle, (A1107YLW1KEY)
- American Lock Keyed Padlocks