Shop All Keyed Padlocks
American Lock
Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W
Mfr # A3651D045KD
Zoro # G6560808
original price:
$35.39
9% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms
- Shackle Dia. 5/16 in
- Body Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A3651D045KD
- Zoro # G6560808
- UPC # 071649320798
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Diameter | 5/16 in |
Shackle Height | 2 in |
Shackle Width | 7/8 in |
Body Dia. | 1 3/4 in |
Body Width | 1 3/4 in |
Body Height | 2 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 2 in, Shackle Width 7/8 in, Shackle Material Boron, Body Height 2 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. Varies, For Use With Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms, Body Color Gold, Body Dia. 1 3/4 in, Body Finish Unfinished, Keyway Type Schlage C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 3inch 76 mm Full Mortise Ball Bearing Butt Hinge, Brushed Nickel (41820NBB)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 605)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Unfinished Hinge (74001315)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200GLWN)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KAW7000WWG)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NB)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5400KA)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42KATAG)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KA)
- American Lock Keyed Padlocks