Shop All Keyed Padlocks
American Lock
Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W
Mfr # A32
Zoro # G5046501
original price:
$14.59
5% off
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Aluminum
- For Use With Harsh Outdoor Conditions, Manufacturing Environments, Storage Lockers
- Shackle Dia. 1/4 in
- Body Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lock
- MFR # A32
- Zoro # G5046501
- UPC # 037325090782
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 3 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Body Height | 2 13/32 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 3 in, Shackle Width 3/4 in, Shackle Material Hardened Steel, Body Height 2 13/32 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Quartz Beige SAMPLE Porcelain Paver Floor Tile (ZOR-LSC-0112-SAM)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00017A)
- OEM OEM: NEW: 2019 Ford Edge ST / 5-Button Smart Key / PN: KT4T-15K601-CE / M3N-A2C931426 (RSK-FD-15K601)
- STERLING SEAL & SUPPLY 140 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.140X500)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201KA)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D045KD)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5202)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A50)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5401KA)
- MASTER LOCK Magnum 1-3/4 In. W. Dual-Armor Keyed Alike Padlock with 2-1/2 In. L. Shackle (M1KALJ)
- American Lock Keyed Padlocks