Shop All Keyed Padlocks
American Lock
Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W
Mfr # A5260KA
Zoro # G2750343
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Manufacturing Environments, Storage Building, Secured Storage; Construction Sites and Equipment; Industrial Plants
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A5260KA
- Zoro # G2750343
- UPC # 037325023803
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 1/8 in |
Shackle Width | 3/4 in |
Body Dia. | 2 in |
Body Height | 2 in |
Body Width | 2 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/8 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 in, Body Width 2 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 56332, Body Color Silver, Body Dia. 2 in, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Round, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 156mm L (FPD-1050A3-CW)
- STRYBUC 1-1/4in One Ear Wall Bracket (91-16A)
- NATIONAL HARDWARE OFFSET CORNER BRACE 7.5"" (N351-480)
- LUCKY LINE PROD COIL KEY CHAIN W/CLIP (41601)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A50)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261KA)
- AMERICAN LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3902SWO)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A41TAG)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W (41/50 KD)
- American Lock Keyed Padlocks