Shop All Keyed Padlocks
American Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle
Mfr # A5401KA
Zoro # G5046623
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Stainless Steel
- Shackle Dia. 5/16 in
- Body Color Silver
- Shackle Type Long Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lock
- MFR # A5401KA
- Zoro # G5046623
- UPC # 037325041548
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 2 in |
Shackle Width | 3/4 in |
Body Width | 1 3/4 in |
Body Height | 2 13/32 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 2 in, Shackle Width 3/4 in, Shackle Material Stainless Steel, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 61554, Body Color Silver, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LR1021S-05-41)
- IRONWERKS DESIGNS Industrial Robe and Coat Hook (robe_hook)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050C-25')
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- AMERICAN LOCK Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3900SWO)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (A30)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700NKA)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NB)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5260KA)
- ABLOY Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL362B-KD)
- American Lock Keyed Padlocks