Shop All Keyed Padlocks
American Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W
Mfr # A3651D035KA
Zoro # G6567990
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms
- Shackle Dia. 5/16 in
- Body Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A3651D035KA
- Zoro # G6567990
- UPC # 071649320828
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Diameter | 5/16 in |
Shackle Height | 2 in |
Shackle Width | 7/8 in |
Body Height | 2 in |
Body Width | 1 3/4 in |
Body Dia. | 1 3/4 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 2 in, Shackle Width 7/8 in, Shackle Material Boron, Body Height 2 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 03T1111, For Use With Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms, Body Color Gold, Body Dia. 1 3/4 in, Body Finish Unfinished, Keyway Type Yale No. 8
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC ELECTRIC LATCH RETRACTION KIT - VON DUPRIN 33/35 & 98/99 (SDC-LR100VDK)
- NATIONAL GUARD 48" Threshold Ramp (65448)
- CODEL DOORS 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- TRIMLITE 24" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8402LH10B4916)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A50)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KAW7000WWG)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Stainless Steel Body, Stainless Steel Shackle (A5401KA)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42KATAG)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3651D125KA)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NB)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KA)
- American Lock Keyed Padlocks