Shop All Keyed Padlocks
American Lock
Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W
Mfr # A2010NKAW7000
Zoro # G9684048
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Mfr. No. A800
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A2010NKAW7000
- Zoro # G9684048
- UPC # 037325059475
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 9/32 in |
Shackle Width | 1 23/32 in |
Body Height | 2 7/8 in |
Body Width | 2 7/8 in |
Body Dia. | 2 7/8 in |
Body Diameter | 2 7/8 in |
Shackle Diameter | 3/8 in |
Locking Bolt Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 9/32 in, Shackle Width 1 23/32 in, Shackle Material Boron, Body Height 2 7/8 in, Body Width 2 7/8 in, Body Thickness 1 1/2 in, Body Material Steel, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 410K959, For Use With Mfr. No. A800, Body Color Silver, Body Dia. 2 7/8 in, Body Finish Chrome Plated, Keyway Type Master K7000, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone O-Ring, 1mm Wide 20mm ID, PK50 (ZUSAS70FDA1X20)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Navy 96 sq ft per carton (EQ303-559)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (1681-034S)
- ZORO SELECT O-Ring, Dash 012, Silicone, 0.07 In., PK100 (U38883.006.0037)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42TAG)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7200KA)
- AMERICAN LOCK Van Locks, Open, Rectangular Steel Body (A801)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W (A3650D285KA)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KALJSTS)
- American Lock Keyed Padlocks