Shop All Lockout Padlocks
American Lock
Lockout Padlock, KD, Silver, 1-7/8"H
Mfr # A1107CLR
Zoro # G0236844
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Type Extended
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A1107CLR
- Zoro # G0236844
- UPC # 037325970404
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 7/8 in |
Body Width | 1 1/2 in |
Shackle Height | 3 in |
Width Across Shackle | 25/32 in |
Body Size | Standard Body |
Shackle Length | Extended |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Boron Alloy, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-727)
- HD FCSG1.5 FastCap Magnifying Bifocal Safety Glasses 1.5 (FCSG1.5)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- VISWERX Hi-Vis Split Leather Palm Glove XL (127-11023)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1106KAGRN55686)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1106CLR)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1105KAGRN)
- AMERICAN LOCK Lockout Padlock, Keyed Alike, Aluminum Standard Body, Boron Alloy Shackle, Includes 2 Keys, Red (A1106KARED16274)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1107KAORJ)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAORJ)
- American Lock Lockout Padlocks