Shop All Lockout Padlocks
American Lock
Lockout Padlock, KD, Silver, 1-7/8"H
Mfr # A1105CLR
Zoro # G0070716
original price:
$19.37
39% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Finish Anodized
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lock
- MFR # A1105CLR
- Zoro # G0070716
- UPC # 037325970367
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Height | 1 7/8 in |
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Width Across Shackle | 25/32 in |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Silver, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- DUNLOP Size 12 Unisex Steel Rubber Boot, Yellow (6123155.12)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454PF FLO BLU)
- SYSTEM SENSOR Outdoor Horn, Red (HRK)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1105PRP)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Blue (A1105BLU)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1105GRN)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1107KAGRN)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK6, Number of Pins: 5 (A1106KAS6GRN)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1106KABRN54331)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- American Lock Lockout Tagout