Shop All Lockout Padlocks
American Lock
Lockout Padlock, KD, Purple, 1-7/8"H
Mfr # A1105PRP
Zoro # G0070734
original price:
$15.71
17% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Finish Anodized
- Body Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A1105PRP
- Zoro # G0070734
- UPC # 037325006486
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Body Height | 1 7/8 in |
Shackle Height | 1 in |
Body Size | Standard Body |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Purple, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Replacement Sensor, H2S, For MX6 (17124975-2)
- CONDOR Portable Lockout Kit, Red, 3" H (437R67)
- ALLPOINTS 20" Steam Glove Xlg (181625)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K121-472 LRG REG)
- AMERICAN LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (A1105YLW)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1105CLR)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1105ORJ)
- AMERICAN LOCK Lockout Padlock, KA, Silver, Shackle Dia.: 1/4 in (A32KA)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1106KAYLW22165)
- AMERICAN LOCK Lockout Padlock, KA, Silver (A30KA)
- BRADY SAFEKEY Lockout Padlock Aluminum Purple 1.5" Ste (ALU-PRP-38ST-KD)
- American Lock Lockout Padlocks