Shop All Lockout Padlocks
American Lock
Lockout Padlock, KD, Orange, 1-7/8"H
Mfr # A1105ORJ
Zoro # G0070691
original price:
$15.75
25% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Key Type Keyed Different
- Number of Pins 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lock
- MFR # A1105ORJ
- Zoro # G0070691
- UPC # 037325961983
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Body Height | 1 7/8 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Width Across Shackle | 25/32 in |
Description
Lockout Padlock, Body Color Orange, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, w/Thumbhole (38AV60)
- MECHANIX WEAR Knit Gloves, Acrylic/HPPE, 8/M, Black/Gray (S45EE-58-008)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 105)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1105BRN)
- AMERICAN LOCK Lockout Padlock, KD, Black, 1-7/8"H (A1105BLK)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1105PRP)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1105GRN)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1107KARED)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK3 (A1105KAS3YLW)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H (411KAW400RED-3XX1331)
- American Lock Lockout Padlocks