Shop All Lockout Padlocks
American Lock
Lockout Padlock, KD, Black, 1-7/8"H
Mfr # A1107BLK
Zoro # G0236835
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Number of Pins 5
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lock
- MFR # A1107BLK
- Zoro # G0236835
- UPC # 037325007391
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 3 in |
Body Height | 1 7/8 in |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Shackle Length | Extended |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Boron Alloy, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Green, Ribbed Nylon/Spandex (IVG2-04-L)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Green and White Stripes (BERST-2GW)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- NO-SPILL 5GAL CARB Gas Can (1450)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1107BRN)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red (A1107RED)
- AMERICAN LOCK Lockout Padlock, KD, Blue, 1-7/8"H (A1107BLU)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK12 (A1105KAS12BLU)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK12 (A1106KARED SETOF12)
- AMERICAN LOCK Lockout Padlock, Keyed Alike, Aluminum Standard Body, Boron Alloy Shackle, Includes 2 Keys, Red (A1106KARED16274)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- American Lock Lockout Padlocks