Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Yellow, 1-7/8"H, PK6
Mfr # A1106KAS6YLW
Zoro # G3863763
product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Thickness 3/4 in
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A1106KAS6YLW
- Zoro # G3863763
- UPC # 037325029089
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 7/8 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Body Size | Standard Body |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Width Across Shackle | 3/4 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Rain Suit Flame Resistant PVC/Poly/PVC 3 Piece Suit, Size X3L (95-1-901FR-X3L)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (167S0035CH)
- 3M Helmet with Shroud, Versaflo Series (M-409SG)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1105KAGRN)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1106ORJ)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1107PRP)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Blue (A1105BLU)
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H (A1107KACLR)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1105KAPRP)
- BRADY Lockout Padlock, KD, Blue, 3"H (123406)
- American Lock Lockout Padlocks