Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Yellow, 1-7/8"H, PK3
Mfr # A1106KAS3YLW
Zoro # G4901811
product price: $49.19
/pk 3, $16.40/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Features High Visibility Color, Lock Set Keyed Alike
- Shackle Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A1106KAS3YLW
- Zoro # G4901811
- UPC # 037325029010
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 7/8 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Description
Lockout Padlock, Body Color Yellow, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, 3XL, Orange, PK30 (32KF77)
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- BUFFALO Hvy WT Oil Only Laminated Pads, PK100 (90822)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-06)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1107KAORJ)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK12 (A1106KABLU SETOF12)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK12 (A1105KAS12YLW)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1107BRN)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- AMERICAN LOCK Lockout Padlock, KA, Silver (A30KA)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (410KAS12RED)
- American Lock Lockout Padlocks