Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Silver, 1-7/8"H
Mfr # A1105KACLR
Zoro # G0070804
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Body Thickness 3/4 in
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A1105KACLR
- Zoro # G0070804
- UPC # 037325025449
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Body Height | 1 7/8 in |
Width Across Shackle | 25/32 in |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Silver, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK 2XL (SA6715)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- DANNER Chelsea Boot, D, 10, Brown, PR (15484-10D)
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1105KABLK)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1105KAGRN)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1105KABLU)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK6 (A1105KAS6RED)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1106KAPRP13531)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1107KAORJ)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KA6)
- American Lock Lockout Padlocks