Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Red, 1-7/8"H
Mfr # A1107KARED
Zoro # G0153501
original price:
$20.25
15% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Green Certification or Other Recognition UL Environment Claims Validated
- Shackle Material Boron Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A1107KARED
- Zoro # G0153501
- UPC # 037325025470
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 3 in |
Body Width | 1 1/2 in |
Body Height | 1 7/8 in |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Shackle Diameter | 1/4 in |
Shackle Length | Extended |
Width Across Shackle | 25/32 in |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Red, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Boron Alloy, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, White, Direct Thermal Paper, PK16 (22D109)
- TINGLEY Airgo Boots, Size 7, 15" Height, Brown, Plain, PR (21144)
- CONDOR Belt, Lifting, L, Black (5T541)
- MSA SAFETY Filter, HEPA, Magenta, 6 PK, NIOSH (10080455)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1107KAORJ)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1107KABLU)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1107KABRN)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1105PRP)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1107PRP)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1107KAPRP)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK6 (411KAS6GRN)
- American Lock Lockout Tagout