Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Orange, 1-7/8"H
Mfr # A1105KAORJ
Zoro # G0070786
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Shackle Material Boron Alloy
- Body Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lock
- MFR # A1105KAORJ
- Zoro # G0070786
- UPC # 037325025425
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Body Height | 1 7/8 in |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Body Size | Standard Body |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Orange, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-6ZZ)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- PIP EZ-CoolMax Cooling Towel, Lime Yllw (396-EZ900-LY)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, Spanish, T1-3163-HI_18x12 (T1-3163-HI_18x12)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1105KABLK)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1105KARED)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1105KAPRP)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK12 (A1105KAS12YLW)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK3 (A1106KAS3GRN)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red (A1105RED)
- American Lock Lockout Tagout