Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Green, 1-7/8"H, PK6
Mfr # A1105KAS6GRN
Zoro # G3734604
product price: $71.39
/pk 6, $11.90/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Key Type Keyed Alike
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A1105KAS6GRN
- Zoro # G3734604
- UPC # 037325032386
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Body Height | 1 7/8 in |
Width Across Shackle | 3/4 in |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Green, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU4)
- LABELMASTER Explosive 1.4 S Label, Paper, PK500 (LEXP14S)
- PORTWEST Arctic Winter Glove, L (A146)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25BS)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1105KAPRP)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1105PRP)
- AMERICAN LOCK American Lock Red Anodized Aluminum Safety Padlock W/3" Tall Shackle, (A1107RED1KEY)
- AMERICAN LOCK Anodized Aluminum Lockout Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Red, Pack of 6 (A1106KAS6RED)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- American Lock Lockout Tagout