Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Blue, 1-7/8"H, PK3
Mfr # A1106KAS3BLU
Zoro # G3863745
original price:
$45.29
5% off
new price: $42.99
/pk 3, $14.33/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4 in
- Shackle Width 3/4 in
- Green Certification or Other Recognition UL Environment Claims Validated
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A1106KAS3BLU
- Zoro # G3863745
- UPC # 037325028945
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 3/4 in |
Shackle Height | 1 1/2 in |
Body Height | 1 7/8 in |
Body Width | 1 1/2 in |
Body H x W x T | 1 7/8 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 1 7/8 in |
Width Across Shackle | 3/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Blue, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Decal, No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19447)
- ALLEGRO INDUSTRIES Constant Flow Airline Respirator, 12 psi (9920)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-L)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1105GRN)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1105KABRN)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK12 (A1106KAGRN SETOF12)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Red (A1106RED)
- AMERICAN LOCK Lockout Padlock, KD, Blue, 1-7/8"H (A1107BLU)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK6 (A1105KAS6RED)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H (99580)
- American Lock Lockout Padlocks