Shop All Lockout Hasps
American Lock
Lockout Hasp, Standard, Red, Steel, 5in. L
Mfr # ALO802
Zoro # G0067895
original price:
$9.65
9% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 5 in
- Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lock
- MFR # ALO802
- Zoro # G0067895
- UPC # 190735058206
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 5 in |
Width | 2 3/8 in |
Closed Jaw Hole Size | 1 1/2 in |
Overall Width | 2 3/8 in |
Details
Item | Lockout Hasp |
Material | Steel |
Max. Number of Padlocks | 6 |
Lockout Color | Red |
Standards | OSHA 1910.147 |
OSHA Compliant | Yes |
Legend | No Legend |
Coating Material | Vinyl |
Lockout Hasp Style | Standard |
Pry-Resistant | Yes |
Resistance Properties | Tamper Resistant |
Lockout Material | Steel |
Lockout Material Finish | Vinyl Coated |
Maximum Number of Padlocks | 6 |
Hasp Closure Type | Scissor Action Interlocking |
Description
Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Scissor Action Interlocking, Lockout Material Steel, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Resistance Properties Tamper Resistant, Hasp Style Standard, Legend No Legend, Lockout Color Red, Overall Length 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Weatherproof Box, Red (2459-WPB-R)
- ULTRATECH Retrofit ADA Warning Pad, Black, 4 x 2 ft. (757)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- KLEIN TOOLS Neck and Face Cooling Band, Blue (60439)
- AMERICAN LOCK Lockout Hasp, 6 Lock, Red (ALO80)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- MASTER LOCK 1-1/2" Jaw Clearance Steel Lockout Hasp (421)
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- BRADY Push Button Lockout, 3/16In Shackle Dia. (PBL8)
- ZORO SELECT Lockout Hasp, Snap-On, 4 Lock, Silver (7603)
- American Lock Lockout Tagout