Shop All Keyed Padlocks
American Lock
Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W
Mfr # A50
Zoro # G4046077
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Construction Sites and Equipment; Job Boxes; Manufacturing Environments, Tool Cribs
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A50
- Zoro # G4046077
- UPC # 037325090607
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 1/8 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Height | 2 13/32 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/8 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 13/32 in, Body Width 2 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type American AK5, Weather Resistant Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, Graphite (FLEXIGRAF-RG-0150-062-0150)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-2 (01-30031-2)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3613)
- L E JOHNSON 2" Bifld Dr Hinge (1805PPK2)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010NW7000)
- AMERICAN LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3901SWO)
- AMERICAN LOCK Van Locks, Open, Rectangular Steel Body (A801)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KAW7000WWG)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5100)
- AMERICAN LOCK Safety Lock-Out Padlocks, (A1106RED1KEY)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- American Lock Keyed Padlocks