Shop All Combination Padlocks
This Product is Discontinued
American Lock
Combination Padlock, Center, Blue (Discontinued)
Mfr # A400K
Zoro # G3422946
This Product is Discontinued
Key Features
- TSA Approved No
- Number of Dials 1
- High Security Yes
- Dial Location Front
- Padlock Body Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lock
- MFR # A400K
- Zoro # G3422946
- UPC # 037325981202
- Country of Origin Mexico
- Category Combination Padlocks
Dimensions
Shackle Height | 3/4 in |
Shackle Dia. | 9/32 in |
Shackle Width | 13/16 in |
Body Height | 2 in |
Body Width | 1 7/8 in |
Shackle Diameter | 9/32 in |
Body Diameter | 2 in |
Description
Combination Padlock, Body Height 2 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Control Key Registration Required Yes, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control Yes, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Pins 4, Opens with Key No. Mfr. No. 416, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Material Boron, Shackle Width 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.