American Lock

American Lock 045-A1105ORJ 5 Pin Orange Safety Lock-Out Padlock Key


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Highly corrosion resistant.
  • Laser engraveable.
  • Shackle Diam: 1/4".
  • Shackle Length: 1".
  • Shackle Inner Width: 3/4".
  • Shackle Material: Case Hardened Boron Alloy Steel.
  • Body Width: 1-1/2".
  • Body Thickness: 3/4".
  • Body Material: Aluminum.
  • No. of Pins: 5.
  • Combination/Keying: Keyed Different.
  • Color: Orange.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.