Shop All Light Fixture Parts
This Product is Discontinued
American Lighting
Power Adapter, 30 in., 120V (Discontinued)
Mfr # 35FV62
Zoro # G0101355
This Product is Discontinued
Key Features
- Length 30 in
- For Use With 35FV56, 35FV57, 35FV58, 35FV59, 35FV60, 35FV61
- Includes Power Cord
- Voltage 120V AC
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lighting
- MFR # 35FV62
- Zoro # G0101355
- Country of Origin Viet Nam
- Category Light Fixture Parts
Dimensions
Length | 30 in |
Overall Length | 30 in |
Details
Item | Power Adapter |
For Use With | 35FV56, 35FV57, 35FV58, 35FV59, 35FV60, 35FV61 |
Includes | Power Cord |
Voltage | 120V AC |
Warranty | 1 yr |
Watts | 150 W |
Type | Power Adapter |
Compatible with Product Type | String Lights |
Compatible Grainger Part Number | 35FV56, 35FV57, 35FV58, 35FV59, 35FV60, 35FV61 |
Description
Power Adapter, Type Power Adapter, Compatible with Product Type String Lights, Compatible with Grainger Part Number 35FV56, 35FV57, 35FV58, 35FV59, 35FV60, 35FV61, Includes Power Cord, Key Features 120V AC, 150 W, 30 in L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.