Shop All Strut Channels
American Lighting
POLAR2 3-FOOT ALUM MOUNTING CHANNEL, SILVER, P2-NF-CHAN-3
Mfr # P2-NF-CHAN-3
Zoro # G801072937
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Depth 0.78 in
- Material Aluminum
- Width 0.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lighting
- MFR # P2-NF-CHAN-3
- Zoro # G801072937
- Country of Origin Unknown
- Category Strut Channels
Dimensions
Length | 36 in |
Depth | 0.78 in |
Width | 0.72 in |
Details
Material | Aluminum |
Description
POLAR2 3-FOOT ALUM MOUNTING CHANNEL,SILVER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- SQUARE D Circuit Breaker Enclosure, BS, 3 Spaces, 125A (B125S)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 907 10)
- CALBRITE Back to Back Strut Channel, 1-5/8", 10 ft. (S65810SB58)
- ZORO SELECT Strut Channel, 3 ft. L, Blk Painted Steel (FS-200SS FBK 36.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slotted, 14 ga. (FS-501SS PG 120.00)
- WESANCO PG Strut, 1-5/8x1-5/8", 10 ft. (W210PG10)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (A1200S 10SS)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green (FS-200 GR 120.00)
- American Lighting Strut Channels