Shop All Holiday Lights
American Lighting
LED Rope Light, Yellow, 825 lm, 120V
Mfr # 38NH59
Zoro # G0062688
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70.5 W
- Light Color Yellow
- Lumens 825 lm
- Standards UL Listed (when not cut)
- Includes (100) Screws, (4) End Caps, (4) Extra Power Cords & End Connectors, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lighting
- MFR # 38NH59
- Zoro # G0062688
- UPC # 094728474076
- Country of Origin Viet Nam
- Category Holiday Lights
Dimensions
Height | 1/2 in |
Length | 150 ft |
Width | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Overall Length | 150 ft |
Manufacturer Warranty Length | 1 yr |
Description
LED Rope Light, Casing Color Clear, Light Color Yellow, Overall Length 150 ft, Overall Height 1/2 in, Wattage 70.5 W, Voltage 120 V AC, Rated Life 100,000 hr, Dimmable No, Cutting Intervals 5 ft, Includes (100) Screws, (4) End Caps, (4) Extra Power Cords & End Connectors, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Light Output 825 lm, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12460)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540927CAFIL/2/RP)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 120V (38NH62)
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 825 lm, 120V (38NH55)
- AMERICAN LIGHTING LED String Lights, 25 Conical, 2700K (35FV56)
- AMERICAN LIGHTING LED String Lights, 25 Strawberry, 2700K (35FV59)
- VICKERMAN G50 Ceramic LED Pure White Bulb with E17 Nickel Base 25 per Bag (XLEDCG5P-25)
- CELEBRATIONS Gold LED Mini Green 100 ct String Christmas Lights 33 ft. (44544-71)
- NATURE SPRING Set of 12 Solar Path 12.2-inch Stainless Steel Outdoor Stake Lighting for Garden, Patio (Silver) (223878YCB)
- American Lighting Holiday Lights