Shop All Holiday Lights
American Lighting
LED Rope Light, 70.5W, Amber, 825 lm, 120V
Mfr # 38NH55
Zoro # G0062721
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70.5 W
- Light Color Amber
- Lumens 825 lm
- Housing Material PVC
- Housing Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lighting
- MFR # 38NH55
- Zoro # G0062721
- UPC # 094728474038
- Country of Origin Viet Nam
- Category Holiday Lights
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Length | 150 ft |
Overall Width | 1/2 in |
Overall Length | 150 ft |
Overall Height | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
LED Rope Light, Casing Color Clear, Light Color Amber, Overall Length 150 ft, Overall Height 1/2 in, Wattage 70.5 W, Voltage 120 V AC, Rated Life 100,000 hr, Dimmable No, Cutting Intervals 5 ft, Includes (100) Screws, (4) End Caps, (4) Extra Power Cords & End Connectors, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips, Bulb Spacing 1 in, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Light Output 825 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (IOP-3PSP32-SC)
- ILC Replacement for GE General Electric G.E Lu150/55/eco/nc replacement light bulb lamp (LU150/55/ECO/NC GE GENERAL ELECTRIC G.E)
- DABMAR LIGHTING Decklight, 606, SS Louvered Step, Wall (LV606-SS)
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 120V (38NH62)
- AMERICAN LIGHTING LED String Lights, 25 Conical, 2700K (35FV56)
- AMERICAN LIGHTING LED String Lights, 25 Strawberry, 2700K (35FV59)
- GORGEOUSGLOW 100 Light Starry 4 mm Micro Concave LED Compact String Light Set, Twinkling Warm White (GO2036893)
- CELEBRATIONS LED NET BLUE 100CT (40803-71)
- QUEENS OF CHRISTMAS 10 in. Sphere 150 LED Lights - Green (S-150SPH-GR-10)
- CELEBRATIONS INC MINI CLR 300CT (48150-71)
- American Lighting Holiday Lights