Shop All Holiday Lights
American Lighting
LED Rope Light, 70.5W, Amber, 120V
Mfr # 38NH62
Zoro # G0062651
original price:
$255.00
43% off
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70.5 W
- Light Color Amber
- Lumens 825 lm
- Length 150 ft
- Temp. Range -4 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lighting
- MFR # 38NH62
- Zoro # G0062651
- UPC # 094728474045
- Country of Origin Viet Nam
- Category Holiday Lights
Dimensions
Length | 150 ft |
Width | 3/8 in |
Height | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3/8 in |
Overall Width | 3/8 in |
Overall Length | 150 ft |
Description
LED Rope Light, Casing Color Clear, Light Color Amber, Overall Length 150 ft, Overall Height 3/8 in, Wattage 70.5 W, Voltage 120 V AC, Rated Life 100,000 hr, Dimmable No, Cutting Intervals 5 ft, Includes (100) Screws, (4) End Caps, (4) Extra Power Cords & End Connectors, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips, Bulb Spacing 1 in, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Light Output 825 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 12" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/60-W-SW)
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/950CA/FIL/6)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- ILC Replacement for Flowtron 531-6750, 2PK (531-6750 FLOWTRON)
- AMERICAN LIGHTING LED String Lights, 25 Conical, 2700K (35FV56)
- AMERICAN LIGHTING LED String Lights, 25 Strawberry, 2700K (35FV59)
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 825 lm, 120V (38NH55)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Crmc Grn Bx25 (BU25LEDSC9-OGRA)
- CELEBRATIONS LED 5MM/ MICRO GRN 100CT (47984-71)
- HANGMAN Silver Open Loop Christmas Light Hangers 12 pk (QH-12)
- CELEBRATIONS Halloween LED Prelit Chain on Pole Pathway Decor (37134-71)
- American Lighting Holiday Lights