Shop All Holiday Lights
American Lighting
LED Rope Light, 115.5W, Green, 120V
Mfr # 38NH57
Zoro # G0062706
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 115.5 W
- Light Color Green
- Lumens 825 lm
- Includes (100) Screws, (4) End Caps, (4) Extra Power Cords & End Connectors, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips
- Housing Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lighting
- MFR # 38NH57
- Zoro # G0062706
- UPC # 094728474014
- Country of Origin Viet Nam
- Category Holiday Lights
Dimensions
Height | 1/2 in |
Length | 150 ft |
Width | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 150 ft |
Description
LED Rope Light, Casing Color Clear, Light Color Green, Overall Length 150 ft, Overall Height 1/2 in, Wattage 115.5 W, Voltage 120 V AC, Rated Life 100,000 hr, Dimmable No, Cutting Intervals 5 ft, Includes (100) Screws, (4) End Caps, (4) Extra Power Cords & End Connectors, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips, Bulb Spacing 1 in, Casing Material PVC, Chasing No, Connection Type Plug-In, Environmental Rating Damp Location Rated, Light Output 825 lm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 150par/fl-130v replacement light bulb lamp, 15PK (150PAR/FL-130V BULBRITE)
- ZORO SELECT Utility Shelf w/Backsplash, 36x5-3/16In (4WMK2)
- ILC Replacement for Satco S7001 replacement light bulb lamp (S7001 SATCO)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 0V)
- AMERICAN LIGHTING LED String Lights, 25 Conical, 2700K (35FV56)
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 825 lm, 120V (38NH55)
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 120V (38NH62)
- AMERICAN LIGHTING LED String Lights, 25 Strawberry, 2700K (35FV59)
- CELEBRATIONS INC ICIC MLT 100CT (14074-71)
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 BLU 25PK (BU25C9-OBLA)
- NU TSAI CAPITAL DBA Nu Tsai Capital DBA 7742224 10 ft. Cluster Rice Christmas Light Reel - Green; 448 Lights (7742224)
- American Lighting Holiday Lights