Shop All Holiday Lights
This Product is Discontinued
American Lighting
LED Rope Light, 115.5W, 2700K, 825 lm, 120V (Discontinued)
Mfr # 38NH67
Zoro # G0062609
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 115.5 W
- Color Temperature 2700K
- Light Color Warm White
- Lumens 825 lm
- Housing Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lighting
- MFR # 38NH67
- Zoro # G0062609
- UPC # 094728473963
- Country of Origin China
- Category Holiday Lights
Dimensions
Width | 3/8 in |
Length | 150 ft |
Height | 3/8 in |
Overall Length | 150 ft |
Overall Width | 3/8 in |
Overall Height | 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
LED Rope Light, Casing Color Clear, Light Color Warm White, Overall Length 150 ft, Overall Height 3/8 in, Wattage 115.5 W, Voltage 120 V AC, Rated Life 60,000 hr, Dimmable No, Cutting Intervals 5 ft, Includes (100) Screws, (4) End Caps, (4) Extra Power Cords & End Connectors, (4) Splice Connectors, (5) Spare Fuses, (50) Mounting Clips, Bulb Spacing 1 in, Casing Material PVC, Chasing No, Color Rendering Index 73, Color Temperature 2700K, Connection Type Plug-In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.