Shop All Marine & Boat Lighting
American Lighting
American Lighting MRL-CLIP-SCREW 0.37 in. U Shape Plastic Mounting Clips - Clear
Mfr # MRL-CLIP/SCREW
Zoro # G003980214
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lighting
- MFR # MRL-CLIP/SCREW
- Zoro # G003980214
- UPC # 714176996820
- Country of Origin China
- Category Marine & Boat Lighting
Description
"U"-shaped mounting clips provide a quick and easy method of attaching rope lights in place. the clips can be secured to a variety of substrates. place the clips fairly close together to lessen the effects of the rope light sagging over time.
Features- Plastic rope light mounting clips
- Color: Clear
- Material: Plastic
- Shape: U
- Size: 0.37 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Tire Foam, Use For Highest Glossy Shine, 19 Ounce Aerosol Can, Single (G210419)
- POWERSTOP FRONT & REAR TRUCK AND TOW BRAKE KIT (K5338-36)
- VALVOLINE Valvoline, 20W-50, Conventional, 1 Qt. (822344)
- HI-RUN ATV Tire, 23x8-11, 4 Ply (WD1063)
- GOLIGHT Golight Radioray GT Series Permanent Mount - White LED - Hard Wired Da (20204GT)
- CAFRAMO JOI Lamp - Heat Powered Tea Light Candle - Runs 4 Hours (8310CASBX)
- TACO MARINE Rub Rail Mounted LED Navigation Light Set - 2-1/2" (F38-6800D)
- ATTWOOD MARINE Attwood Kayak Hand Bilge Pump (11595-2)
- SEACHOICE Solar Post Cap LED Lamp, 5 LEDs, 45 Lumens, 7-1/2" dia.x4-3/4"H (3709)
- LUMITEC SeaBlaze Quattro LED Underwater Light - Spectrum - RGBW (101510)
- SHADOW-CASTER LED LIGHTING Blue/White Color Changing Underwater Light - 16 LEDs - Bronze (SCR-16-BW-BZ-10)
- American Lighting Marine & Boat Lighting