Shop All Hanging Work Lights
This Product is Discontinued
American Lighting
AMERICAN LIGHTING Black Light String (Discontinued)
Mfr # 45TX45
Zoro # G3316717
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Lamp Type Led
- Type - Job Site Lighting String
- Rated Life 50,000 hr.
- Standards ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lighting
- MFR # 45TX45
- Zoro # G3316717
- Country of Origin Unknown
- Category Hanging Work Lights
Dimensions
Cord Length - Job Site Lighting | 48 ft |
Cord Length | 48 ft. |
Details
Item | Temporary Job Site Light |
Voltage | 120V AC |
Lamp Type | Led |
Type - Job Site Lighting | String |
Rated Life | 50,000 hr. |
Standards | ETL |
Lamp Included | No |
Item - Job Site Lighting | Temporary Job Site Light |
Gauge/Conductor | 14 |
Safety Rated | Not Safety Rated |
NEC Cord Designation | SJTW |
IP Rating | IP55 |
Power Source - Job Site Lighting | Corded (AC) |
Color | Black |
Replacement Lamp | No |
Base Style | String |
Features | 24 Sockets, 24 in Spacing, E26 Base, Suspended Medium Base Sockets |
NEMA Plug Configuration | 5-15R |
Description
Temporary Job Site Light, IP Rating IP55
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.