Shop All Terminal Block Accessories
American Lighting
2-WIRE JUMPER, 20' LENGTH W/ IP68 CONNECTORS, REQUIRES TL-2FCON68, SOLD SEP., TL-2JUMP68-10
Mfr # TL-2JUMP68-10
Zoro # G501072886
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120
- Collection Trulux Tape Light
- Width 0.75
- Height 0.75
- Finish Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lighting
- MFR # TL-2JUMP68-10
- Zoro # G501072886
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 120 |
Width | 0.75 |
Height | 0.75 |
Details
Collection | Trulux Tape Light |
Finish Color | Black |
Description
2-WIRE JUMPER, 20' LENGTH W/ IP68 CONNECTORS,REQUIRES TL-2FCON68, SOLD SEP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- KMC Cable Clamp, 3-1/2" dia., 3/4" W, PK5 (COV5713Z1)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- American Lighting Power Distribution Blocks & Terminal Blocks