Shop All Terminal Block Accessories
American Lighting
2-WIRE JUMPER, 10' LENGTH W/ IP68 CONNECTORS, REQUIRES TL-2FCON68, SOLD SEP., TL-2JUMP65-2
Mfr # TL-2JUMP65-2
Zoro # G901072950
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Collection Trulux Tape Light
- Finish Color Black
- Height 0.5
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lighting
- MFR # TL-2JUMP65-2
- Zoro # G901072950
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 24 |
Height | 0.5 |
Width | 0.5 |
Details
Collection | Trulux Tape Light |
Finish Color | Black |
Description
2-WIRE JUMPER, 10' LENGTH W/ IP68 CONNECTORS,REQUIRES TL-2FCON68, SOLD SEP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 9 A, Reversing: No (3RT23161AK60)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC4)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CR20IGI)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- American Lighting Terminal Block Accessories