Shop All Electrical Raceways
American Lighting
1M Wire Raceway - white plastic, QD6PIR-30-WH
Mfr # QD6PIR-30-WH
Zoro # G201071967
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.375
- Product Diameter 8
- Finish Color White
- Collection Quick Disc
- CCT 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Lighting
- MFR # QD6PIR-30-WH
- Zoro # G201071967
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Height | 1.375 |
Product Diameter | 8 |
Details
Finish Color | White |
Collection | Quick Disc |
CCT | 3000K |
Lumens | 950 |
Watts | 15 |
CRI | 90+ |
Description
1M Wire Raceway - white plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L38LGGH13)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- LEGRAND Raceway, Series V2400B, 5 ft., Ivory (V2400B)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 4inWx4inH, Steel (F44L36)
- American Lighting Raceways