Shop All Electrical Wire & Cable
American Lighting
110Ft Spool Support Cable (Incl2/Locks)
Mfr # LS-CABLE-110
Zoro # G8602362
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1320 in
- Outside Dia. 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Lighting
- MFR # LS-CABLE-110
- Zoro # G8602362
- UPC # 714176570150
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Length | 1320 in |
Outside Dia. | 0.125 |
Details
Color | Silver |
Description
110Ft Spool Support Cable (Incl2/Locks)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- EATON IEC Control Relay2NO/2NC480VAC16A (XTRE10B22C)
- JOHNSON CONTROLS A421Abj-02C Electronic Single (A421ABJ-02)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- ROMEX 15 Ft. 12/2 Solid Yellow NMW/G Electrical Wire (28828226)
- ANCOR Standard Duplex Cable - Flat 8/2 AWG - 2 x 8mm Red/Black - 50' (120905)
- AFC CABLE SYSTEMS Southwire Armorlite Armored Cable (68579221)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN50)
- American Lighting Electrical Wire & Cable