Shop All Vehicle Placards
American Labelmark Co
LabelMaster® HSN1700 Flammable Liquid Label, UN1263 Paint, Paper, Standard Tab, 500/Roll
Mfr # HSN1700
Zoro # G004954696
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Labelmark Co
- MFR # HSN1700
- Zoro # G004954696
- UPC # 887277012079
- Country of Origin United States
- Category Vehicle Placards
Description
Labelmaster hsn1700 flammable liquid label, un1263 paint, paper, standard tab, 500/roll simplify your shipping label solution with labelmaster's pre-printed shipping name flammable liquid labels, revised to meet the design requirements of 49 cfr 172.407. With the marking requirements of 172.300, the un1263 paint label comes ready for application. In addition to complying with directives set by the dot, these also meet the design and durability standards of 49 cfr, icao and other international air regulations. You'll be worry-free as these hazard class 3 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't fade or fall off. They also feature outstanding chemical and abrasion resistance. Red and white, these paper labels are sized at 100 x 120mm (standard tab) and sold in rolls of 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists, Ankles & Hood, XXL, 24 PK, White, Zipper (KCC49115)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9617)
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- AMERICAN LABELMARK CO LabelMaster® LQMP Limited Quantity Marking, Permanent Vinyl, 25/Pack (LQMP)
- AMERICAN LABELMARK CO LabelMaster® RVHOT3257 Hot 3257 Marking 273 x 273 MM, Rigid Vinyl, 25/Pack (RVHOT3257)
- AMERICAN LABELMARK CO LabelMaster® Z-EZ27 Toxic Placard, Worded, Removable Vinyl, 25/Pack (Z-EZ27)
- AMERICAN LABELMARK CO LabelMaster® HML9 Miscellaneous Dangerous Goods Label, Paper, 500/Roll (HML9)
- AMERICAN LABELMARK CO LabelMaster® Z-IDM Combustible Liquid Placard UN 1993 Permanent Vinyl, 25/Pack (Z-IDM)
- AMERICAN LABELMARK CO LabelMaster® ZRV19-82 Miscellaneous Dangerous Goods Placard, UN3082, Rigid Vinyl, 25/Pack (ZRV19-82)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- American Labelmark Co Vehicle Placards