Shop All Identification Labels
American Labelmark Co
LabelMaster® HMSLB90 Hazard Class 9 Lithium Battery Label, PVC-Free, 500/Roll
Mfr # HMSLB90
Zoro # G005974761
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Labelmark Co
- MFR # HMSLB90
- Zoro # G005974761
- UPC # 887277951828
- Country of Origin United States
- Category Identification Labels
Description
Labelmaster hmslb90 hazard class 9 lithium battery label, pvc-free, 500/roll help equip your business with a shipping label solution with labelmaster's class 9 miscellaneous dangerous goods labels for lithium batteries. These labels became effective for use january 1, 2017 and are required for use as of january 1, 2019. You'll be worry-free as these hazard class 9 labels for lithium batteries are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't fade or fall off. They also feature outstanding chemical and abrasion resistance. White and black, these weather-resistant pvc-free film labels are sized at 100 x 100mm (4 x 4 in.) and sold in rolls of 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09511)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-R)
- DYMO Label Tape Cartridge, White on Black, Labels/Roll: Continuous (1805436)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-2X)
- AMERICAN LABELMARK CO LabelMaster® L390 Nonspillable Battery Label 4.5" x 1.00", Paper, 500/Roll (L390)
- AMERICAN LABELMARK CO LabelMaster® HMLB9 Hazard Class 9 Lithium Battery Label, Paper, 500/Roll (HMLB9)
- AMERICAN LABELMARK CO LabelMaster® H-L92 NFPA® Diamond Only Label, 4" x 4", Paper, 500/Roll (H-L92)
- AMERICAN LABELMARK CO LabelMaster® AL502 Standard Hazcom (THIS®) Label, 4" x 4", Paper, 500/Roll (AL502)
- AMERICAN LABELMARK CO LabelMaster® H-NFRL1 NFPA® Write-On Chemical Name Label, 3" x 1", Paper, 100/Roll (H-NFRL1)
- AMERICAN LABELMARK CO Non-Hazardous Waste Label, Generator Info, Stock PVC free, Vinyl, 100 (GWMV)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-WT-PK)
- American Labelmark Co Identification Labels