Shop All Identification Labels
American Labelmark Co
LabelMaster® HMLB9 Hazard Class 9 Lithium Battery Label, Paper, 500/Roll
Mfr # HMLB9
Zoro # G405974699
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Labelmark Co
- MFR # HMLB9
- Zoro # G405974699
- UPC # 887277032718
- Country of Origin United States
- Category Identification Labels
Description
Labelmaster hmlb9 hazard class 9 lithium battery label, paper, 500/roll help equip your business with a shipping label solution with labelmaster's class 9 miscellaneous dangerous goods labels for lithium batteries. These labels became effective for use january 1, 2017 and are required for use as of january 1, 2019. You'll be worry-free as these hazard class 9 labels for lithium batteries are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once affixed, they won't fade or fall off. They also feature outstanding chemical and abrasion resistance. White and black, these paper labels are sized at 100 x 100mm (4 x 4 in.) and sold in rolls of 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In White Vinyl Number 4, 10PK (A30504)
- NMC Danger Confined Space Permit Required Sign, D360R (D360R)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (S18TAFGPU11)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, XL, 1 Pair (48XL)
- AMERICAN LABELMARK CO LabelMaster® Labels w/ "Time & Temperature Sensitive" Print, 4-3/4"L x 5"W, White, Roll of 50 (L450S)
- AMERICAN LABELMARK CO LabelMaster® L390 Nonspillable Battery Label 4.5" x 1.00", Paper, 500/Roll (L390)
- AMERICAN LABELMARK CO LabelMaster® AL502 Standard Hazcom (THIS®) Label, 4" x 4", Paper, 500/Roll (AL502)
- AMERICAN LABELMARK CO LabelMaster® AL501 Standard Hazcom (THIS®) Label, 2" x 2", Paper, 500/Roll (AL501)
- AMERICAN LABELMARK CO LabelMaster® ZOPP3082 UN3082 Orange Panel, Permanent Vinyl, 25/Pack (ZOPP3082)
- AMERICAN LABELMARK CO Non-Hazardous Waste Label, Generator Info, Stock PVC free, Vinyl, 100 (GWMV)
- NMC Marine Pollutant Placard, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR100)
- American Labelmark Co Identification Labels