Shop All Identification Labels
American Labelmark Co
LabelMaster® H-L95R NFPA® Standard Label, 4" x 4", Paper, 1000/Roll
Mfr # H-L95R
Zoro # G004967016
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Labelmark Co
- MFR # H-L95R
- Zoro # G004967016
- UPC # 887277501009
- Country of Origin United States
- Category Identification Labels
Description
Labelmaster h-l95r nfpa standard label, 4" x 4", paper, 1000/roll labelmaster's national fire protection association (nfpa) standard labels are designed for easy identification of chemical hazards by firefighters and emergency responders who are concerned with burning, spilled or exploding materials. These safety labels meet the nfpa 704 standard and are printed with numerical ratings for health hazards, fire hazards, instability and specific hazards associated with a chemical under emergency fire or spill conditions. These 4 x 4-in. Labels are printed on pressure-sensitive, high-gloss paper and are sold in rolls of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Square Mounting Bracket, For PT4SD, PK2, PR (PT4SMB)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- AMERICAN LABELMARK CO Non-RCRA Regulated Waste Label, Stock PVC free, Vinyl, 100/Pack (BWMV)
- AMERICAN LABELMARK CO LabelMaster® AL501 Standard Hazcom (THIS®) Label, 2" x 2", Paper, 500/Roll (AL501)
- AMERICAN LABELMARK CO Non-Hazardous Waste Label, Generator Info, Stock PVC free, Vinyl, 100 (GWMV)
- AMERICAN LABELMARK CO LabelMaster® Labels w/ "Time & Temperature Sensitive" Print, 4-3/4"L x 5"W, White, Roll of 50 (L450S)
- AMERICAN LABELMARK CO LabelMaster® ZOPP3082 UN3082 Orange Panel, Permanent Vinyl, 25/Pack (ZOPP3082)
- AMERICAN LABELMARK CO LabelMaster® HMLB9 Hazard Class 9 Lithium Battery Label, Paper, 500/Roll (HMLB9)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- American Labelmark Co Safety Labels