Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 98"L, Steel, 700psi MAX
Mfr # 140-180W/S
Zoro # G708373120
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Galvanized Steel
- For Hose Maximum Inside Diameter 6 in
- For Use On All General Applications
- Eye Inside Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 140-180W/S
- Zoro # G708373120
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 6 in |
Eye Inside Length | 19 in |
For Hose Minimum Inside Diameter | 5 in |
Details
Item | Whip Stop |
Material | Steel |
Material of Construction | Galvanized Steel |
For Use On | All General Applications |
Whip Check Cable Type | Hose to Hose |
Safety Cable Type | Sleeved Whip Stop System |
End Type | Fixed Eyelets |
Cable Type | Sleeved Whip Stop |
Finish | Galvanized |
For Maximum Hose Pressure | 350 psi (Gas), 700 psi (Fluid) |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 19 in, Finish Galvanized, For Hose Maximum Inside Diameter 6 in, For Hose Minimum Inside Diameter 5 in, For Maximum Hose Pressure 350 psi (Gas), 700 psi (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 98 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hilti B22 (B22 HILTI)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (2CPB)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade, 2 (E-07200)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- HHIP 3/4" Hex Drawbar Hammer/Wrench (3129-0010)
- RIDGID 1/2-8 Capacity Replacement Chain Assembly for Chain Vise (41155*****##*)
- DAYTON 4" Vise Jaws, for 4CPG1 (4CPG9)
- HHIP M2.5 X 8 Screw (2100-0072)
- American Iron Works Machine Tool Parts