Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 90"L, Steel, 1500psi MAX
Mfr # 120-140W/S
Zoro # G508373177
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Galvanized Steel
- For Hose Maximum Inside Diameter 5 in
- End Type Fixed Eyelets
- Safety Cable Type Sleeved Whip Stop System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 120-140W/S
- Zoro # G508373177
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Maximum Inside Diameter | 5 in |
For Hose Minimum Inside Diameter | 4 in |
Eye Inside Length | 19 in |
Details
Material | Steel |
Item | Whip Stop |
Material of Construction | Galvanized Steel |
End Type | Fixed Eyelets |
Safety Cable Type | Sleeved Whip Stop System |
For Use On | All General Applications |
Finish | Galvanized |
For Maximum Hose Pressure | 1,500 psi (Fluid), 750 psi (Gas) |
Whip Check Cable Type | Hose to Hose |
Cable Type | Sleeved Whip Stop |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 19 in, Finish Galvanized, For Hose Maximum Inside Diameter 5 in, For Hose Minimum Inside Diameter 4 in, For Maximum Hose Pressure 1,500 psi (Fluid), 750 psi (Gas), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 90 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-11, NITRO SPIRAL POINT TAPS - 2100N (21N140CP)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/2 (38358)
- HUSKIE TOOLS Streamline Dieless Compression Tool Kit (SL-1000)
- PALMGREN Spring Clamp 2in w/o Grip (64022)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- WALTER Assembly Parts and Accessories KN109 (KN109)
- HHIP NL-0414 Lock Pin With 2mm Hex Drive (2100-0414)
- KIPP Connector Connecting Piece, A=20, L=95, Polyamide, Comp:Steel (K0615.1201512)
- HHIP USA Made Quill Stop For Bridgeport Mill (3900-0199)
- American Iron Works Machine Tool Parts