Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 77"L, Steel, 1800psi MAX
Mfr # 100-120W/S
Zoro # G808373143
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Safety Cable Type Sleeved Whip Stop System
- For Use On All General Applications
- Eye Inside Length 19 in
- End Type Fixed Eyelets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Iron Works
- MFR # 100-120W/S
- Zoro # G808373143
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 19 in |
For Hose Minimum Inside Diameter | 3 1/2 in |
For Hose Maximum Inside Diameter | 4 in |
Details
Material | Steel |
Item | Whip Stop |
Safety Cable Type | Sleeved Whip Stop System |
For Use On | All General Applications |
End Type | Fixed Eyelets |
Cable Type | Sleeved Whip Stop |
For Maximum Hose Pressure | 1,800 psi (Fluid), 900 psi (Gas) |
Finish | Galvanized |
Whip Check Cable Type | Hose to Hose |
Material of Construction | Galvanized Steel |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 19 in, Finish Galvanized, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 3 1/2 in, For Maximum Hose Pressure 1,800 psi (Fluid), 900 psi (Gas), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 77 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 29/64" HSS 118 Deg. Jobber Length Drill Bit (4UL67)
- KRAFT TOOL Deluxe Heavy-Duty Stainless Steel, 28"x8 (CC151)
- KO-KEN Socket 5mm 6 Point 26mm 3/8 Sq. Drive (3400M-5)
- HYDE Chisel Scraper, 3" L Bent, 8" L Handle (12060)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- HHIP CL-20 Clamp For Indexable Tool Holders (2100-0020)
- DRILL DOCTOR Wheel Access Cover For 6YB32 And 6YB33 (PP02142PF)
- RIDGID 1/2-8 Capacity Replacement Chain Assembly for Chain Vise (41155*****##*)
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in (510)
- American Iron Works Vise and Clamp Parts