Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 75"L, Steel, 2400psi MAX
Mfr # 85-100W/S
Zoro # G508373122
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Whip Check Cable Type Hose to Hose
- Eye Inside Length 17 in
- For Hose Minimum Inside Diameter 3 in
- Safety Cable Type Sleeved Whip Stop System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 85-100W/S
- Zoro # G508373122
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 17 in |
For Hose Minimum Inside Diameter | 3 in |
For Hose Maximum Inside Diameter | 3 1/2 in |
Details
Material | Steel |
Item | Whip Stop |
Whip Check Cable Type | Hose to Hose |
Safety Cable Type | Sleeved Whip Stop System |
For Use On | All General Applications |
Cable Type | Sleeved Whip Stop |
Material of Construction | Galvanized Steel |
Finish | Galvanized |
End Type | Fixed Eyelets |
For Maximum Hose Pressure | 1,200 psi (Gas), 2,400 psi (Fluid) |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 17 in, Finish Galvanized, For Hose Maximum Inside Diameter 3 1/2 in, For Hose Minimum Inside Diameter 3 in, For Maximum Hose Pressure 1,200 psi (Gas), 2,400 psi (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 75 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 3" Circular Saw Blade (GC302)
- ZORO SELECT Annular Cutter, M2 HSS, 7/16 Dia, 2 Cut D (4THD2)
- RIDGID Chuck Jaws, PK3 (44090)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- PANAVISE 1-13/16" Vise Head (376)
- HHIP 2.31" X 45 Degree CAT50 Retention Knob (3900-5492)
- WILTON Replacement Vise Jaw, Copper, 5 in, PR (404-5)
- HHIP Pro-Series Accu-Torque Vise Speed Handle For 5/8 in. Hex Hub (3906-0201)
- American Iron Works Machine Tool Parts