Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 56"L, Steel, 2100psi MAX
Mfr # 70-85W/S
Zoro # G208373125
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On All General Applications
- Material of Construction Galvanized Steel
- For Hose Minimum Inside Diameter 2 1/2 in
- Safety Cable Type Sleeved Whip Stop System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 70-85W/S
- Zoro # G208373125
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 2 1/2 in |
Eye Inside Length | 13 in |
For Hose Maximum Inside Diameter | 3 in |
Details
Item | Whip Stop |
Material | Steel |
For Use On | All General Applications |
Material of Construction | Galvanized Steel |
Safety Cable Type | Sleeved Whip Stop System |
For Maximum Hose Pressure | 1,000 psi (Gas), 2,100 psi (Fluid) |
End Type | Fixed Eyelets |
Cable Type | Sleeved Whip Stop |
Finish | Galvanized |
Whip Check Cable Type | Hose to Hose |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 13 in, Finish Galvanized, For Hose Maximum Inside Diameter 3 in, For Hose Minimum Inside Diameter 2 1/2 in, For Maximum Hose Pressure 1,000 psi (Gas), 2,100 psi (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 56 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP HEX BIT 1/2 DR 10 (PO7441-10M)
- WESTWARD 13/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE5)
- GREENLEE Drill and Tap Bit, HSS, 8-32 (LDTAP8-32)
- WARWOOD TOOL 10 lb Grade B Spike Maul Bell Pattern, 36 Hickory Handle (50361)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- WILTON Jaw Inserts for 4LT62, 4.5 L, PK2 (2908060)
- WILTON All Terrain Vise Mounting Bracket (10300)
- CARMEX Anvil, Toolholder 4PMZ1 (AI 16)
- PANAVISE Replacement Jaws, Vise, High Heat TFE (352)
- American Iron Works Vise and Clamp Parts