Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 54"L, Steel, 3300psi MAX
Mfr # 60-70W/S
Zoro # G208373170
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On All General Applications
- Material of Construction Galvanized Steel
- Finish Galvanized
- End Type Fixed Eyelets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 60-70W/S
- Zoro # G208373170
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Eye Inside Length | 11 in |
For Hose Maximum Inside Diameter | 2 in |
For Hose Minimum Inside Diameter | 2 in |
Details
Material | Steel |
Item | Whip Stop |
For Use On | All General Applications |
Material of Construction | Galvanized Steel |
Finish | Galvanized |
End Type | Fixed Eyelets |
Cable Type | Sleeved Whip Stop |
For Maximum Hose Pressure | 1,650 psi (Gas), 3,300 psi (Fluid) |
Whip Check Cable Type | Hose to Hose |
Safety Cable Type | Sleeved Whip Stop System |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 11 in, Finish Galvanized, For Hose Maximum Inside Diameter 2 in, For Hose Minimum Inside Diameter 2 in, For Maximum Hose Pressure 1,650 psi (Gas), 3,300 psi (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 54 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Offset Compound Tinner (48-22-4005)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3313)
- STEEL GRIP Steel Grip DR60692 36 in. Pipe Wrench (2392033)
- INGERSOLL-RAND Air Hammer Kit, 5-piece Chisel Set, Vibration Reduced (119MAXK)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- WILTON Jaw Inserts, 5 x 1 1/4 x 5/8 In, PK2 (2905020)
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- JPW INDUSTRIES Mounting Bracket For All Terrain Vise (10300)
- American Iron Works Vise and Clamp Parts