Shop All Vise and Clamp Parts
American Iron Works
Whip Stop, 52"L, Steel, 6000psi MAX
Mfr # 50-60W/S
Zoro # G008373127
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On All General Applications
- End Type Fixed Eyelets
- For Hose Minimum Inside Diameter 1 1/4 in
- Whip Check Cable Type Hose to Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Iron Works
- MFR # 50-60W/S
- Zoro # G008373127
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
For Hose Minimum Inside Diameter | 1 1/4 in |
For Hose Maximum Inside Diameter | 1 1/2 in |
Eye Inside Length | 11 in |
Details
Item | Whip Stop |
Material | Steel |
For Use On | All General Applications |
End Type | Fixed Eyelets |
Whip Check Cable Type | Hose to Hose |
Material of Construction | Galvanized Steel |
Finish | Galvanized |
Safety Cable Type | Sleeved Whip Stop System |
For Maximum Hose Pressure | 3,000 psi (Gas), 6,000 psi (Fluid) |
Cable Type | Sleeved Whip Stop |
Description
Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 11 in, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 1 1/4 in, For Maximum Hose Pressure 3,000 psi (Gas), 6,000 psi (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 52 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 01 250)
- URREA Angle air polisher 7" (UP869P)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L582)
- CM Pike Pole, Aluminum Handle, 10042, 16 ft. (10042)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- AMERICAN IRON WORKS Hose Choker Cable, 12"L, Steel, 1/8"DIA (CC12-FL)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, SS, 3/16"DIA (CC19SS)
- DAYTON Flat Jaw Plate (TT10430.00JG)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- KIPP Sensor Bracket D=12 Polyamide, Black (K1281.120)
- HHIP HAAS CAT40 45 Degree Pull Stud 5/8-11 PS-32114 (3900-5528)
- American Iron Works Machine Tool Parts